Shop All Handheld Flashlights
Zoro Select
Emergency Light Center
Mfr # 9HPA2
Zoro # G4161035
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5 in
- Case Color White
- Height 18 in
- Includes Folding Fluorescent Lantern, 3 Rubber Flashlights, 10 Lightsticks, and 2 Lightstick Holders
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9HPA2
- Zoro # G4161035
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Depth | 5 in |
Height | 18 in |
Width | 12 in |
Details
Case Color | White |
Includes | Folding Fluorescent Lantern, 3 Rubber Flashlights, 10 Lightsticks, and 2 Lightstick Holders |
Case Material | Metal |
Item | Emergency Light Center |
Color | White |
Description
Emergency Light Center, Height 18 in, Width 12 in, Depth 5 in, Case Color White, Case Material Metal, Includes Folding Fluorescent Lantern, 3 Rubber Flashlights, 10 Lightsticks, and 2 Lightstick Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Headlamp Bulb Retainer, 42415 (42415)
- PELICAN Headlamp 2720, with gesture activation. (027200-0101-110)
- FEIT ELECTRIC Electric The Original 40 W ST19 Vintage Incandescent Bulb E26 (Medium) Soft White (40ST19)
- ILB GOLD Incandescent Bulb, Plt-Pfa40A15Cl130V (PLT-PFA40A15CL130V)
- KODIAK Kiran 10,000 Lumen Tactical Flashlight (K-KIRAN-6/12)
- GARRITY LED 2D ValueLite (65-091)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) SC, 425 lm lm (75732)
- FENIX 1600 Lumen Rechargeable Flashlight w/ Power Bank (E-CP)
- ENERGIZER Black No AAA (ENPMHH22E)
- GT INDUSTRIAL PRODUCTS 10000lm LED Portable Work Light with USB (GT510U)
- GUARD DOG SECURITY Guard Dog Functional Flashlight, NiCd (TL-GD820)
- Zoro Select Handheld Flashlights