Shop All Key Lock Boxes
This Product is Discontinued
Zoro Select
Emergency Key Box Replacement Acrylic (Discontinued)
Mfr # 2NEU3
Zoro # G3012816
This Product is Discontinued
Key Features
- Material Acrylic Sheet
- Overall Length (In.) 4 3/4 in
- Fits 4-3/4 in x 3 in Opening
- Accessory Type Emergency Key Box Replacement Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2NEU3
- Zoro # G3012816
- UPC # 190735037409
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Overall Length (In.) | 4 3/4 in |
Details
Item | Emergency Key Box Replacement Acrylic |
Material | Acrylic Sheet |
Fits | 4-3/4 in x 3 in Opening |
Accessory Type | Emergency Key Box Replacement Acrylic |
Description
Emergency Key Box Replacement Acrylic, Height 4 3/4 In, Width 3 In, Depth 3/64 In, Acrylic Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.