Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
EMER INSTRUCT UNIT-OUTDR/SCHL
Mfr # SM352
Zoro # G4517776
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Includes AC Adapter, Charging Cradle and Wall Mounting Hardware, Registration Card, Signage, Safety Mate Device
- Height 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SM352
- Zoro # G4517776
- Country of Origin Unknown
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Width | 8" |
Height | 11-1/2" |
Details
Item | Emergency Instruction Device |
Includes | AC Adapter, Charging Cradle and Wall Mounting Hardware, Registration Card, Signage, Safety Mate Device |
Description
Emergency Instruction Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Napkin Bag, PK250 (HS-6141)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Elastic Bandage Wrap, 3" x 5 yd (FAE-6104)
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- CONTROL CO Infrared Thermometer (4470)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90947)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Bottle (83666)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Pump Bottle (83670)
- ZORO SELECT Antibiotics, Cream, Pouch, 0.350 oz., PK25 (9999-1215)
- ZORO SELECT First Aid and Wound Care, Cream (91006)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90945)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., 12/Cs, 12PK (781090)
- Zoro Select Topical Ointments, Creams, and Antiseptics