Shop All Microbiology Media
Zoro Select
Embedding O Rings, 1.61 In, PK500
Mfr # 21RK84
Zoro # G5238886
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Height 0.43 in
- Width 1.1 in
- Length 1.61 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21RK84
- Zoro # G5238886
- UPC # 190735423646
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.43 in |
Width | 1.1 in |
Length | 1.61 in |
Details
Material | ABS |
Item | Disposable Embedding O Rings |
Color | Blue |
Description
Embedding O Rings,1.61 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Alkalinity Titrant High, 60 mL (SA1595-B)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- SQUARE D Hom Pon 100A M Vp (HOM2040M100PCVP)
- CORNING PYREX Hydrometer Cylinder, 300 mL, 39 x (2962-300)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- SCIENTIFIC LABWARES Fahenstock Knife And Curved Spatula, 5.5 (SWZR-068)
- Zoro Select Microbiology Media