Shop All Microbiology Media
Zoro Select
Embedding Cassette, 1.63 In, PK500
Mfr # 21RK79
Zoro # G5238362
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyoxymethylene
- Height 0.23 in
- Width 1.11 in
- Length 1.63 in
- For Use With Histology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21RK79
- Zoro # G5238362
- UPC # 190735423608
- Country of Origin China
- Category Microbiology Media
Dimensions
Height | 0.23 in |
Width | 1.11 in |
Length | 1.63 in |
Details
Material | Polyoxymethylene |
For Use With | Histology |
Item | Embedding Cassette |
Color | Pink |
Description
Embedding Cassette,1.63 In,PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS E-280 Pocket Penetrometer (G 281)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 5mL, Pk12 (5PTD1)
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- Zoro Select Microbiology Media