Shop All Elevator Bolts
Zoro Select
Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 25 PK
Mfr # U08361.031.0125
Zoro # G2513196
product price: $17.49
/pk 25, $0.70/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08361.031.0125
- Zoro # G2513196
- Country of Origin Multiple
- Category Elevator Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Head Dia. | 1.188 in |
Head Height | 3/32 in |
Overall Length | 1-1/4" |
Neck Height | 15/64 in |
Minimum Head Height | 3/32 in |
Head Width | 1 3/16 in |
Maximum Head Height | 7/64 in |
Minimum Neck Width | 5/16 in |
Minimum Neck Height | 7/32 in |
Maximum Neck Height | 1/4 in |
Maximum Neck Width | 11/32 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 21/64 in |
Minimum Thread Length | 7/8 in |
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 1.188 in, Head Height 3/32 in, Rockwell Hardness Max B100, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 6-3/4 in Ht, Zinc Plated Steel (02-3452-502)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03926)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 1/16 in Shaft Dia (U36000.306.0001)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01200.043.0250)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0100)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0075)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0250)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Plain Finish, 10 PK (U08360.037.0200)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0125)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BE)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0300)
- Zoro Select Elevator Bolts