Shop All Elevator Bolts
Zoro Select
Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Plain Finish, 10 PK
Mfr # U08360.037.0200
Zoro # G2513327
product price: $11.49
/pk 10, $1.15/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08360.037.0200
- Zoro # G2513327
- Country of Origin Multiple
- Category Elevator Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Head Dia. | 1.312 in |
Overall Length | 2" |
Head Height | 1/8 in |
Minimum Thread Length | 1 in |
Minimum Head Height | 1/8 in |
Maximum Neck Height | 1/4 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 25/64 in |
Head Width | 1 5/16 in |
Minimum Neck Width | 3/8 in |
Maximum Head Height | 9/64 in |
Neck Height | 15/64 in |
Minimum Neck Height | 7/32 in |
Maximum Neck Width | 13/32 in |
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 1.312 in, Head Height 1/8 in, Rockwell Hardness Max B100, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK100 (U39140.012.0075)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U55081.031.0001)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Grade 2, Zinc Plated Finish (18901)
- FASTENMASTER Lag Screw, #0, 5 in, Torx Drive, 250 PK (FMLL005B-250)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-3/4 in L, Steel, Plain Finish, 10 PK (U08360.037.0175)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Plain Finish, 10 PK (U08360.037.0100)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 10 PK (U08360.037.0250)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 500 PK (3112BE)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-3/4 in L, Steel, Plain Finish, 25 PK (U08360.031.0175)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0100)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08360.025.0100)
- Zoro Select Elevator Bolts