Shop All Elevator Bolts
Zoro Select
Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 10 PK
Mfr # U08360.037.0250
Zoro # G2513318
original price:
$19.69
10% off
new price: $17.69
/pk 10, $1.77/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08360.037.0250
- Zoro # G2513318
- Country of Origin Multiple
- Category Elevator Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Head Dia. | 1.312 in |
Head Height | 1/8 in |
Overall Length | 2-1/2" |
Maximum Head Height | 9/64 in |
Minimum Neck Height | 7/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 3/8 in |
Maximum Neck Height | 1/4 in |
Minimum Head Height | 1/8 in |
Minimum Thread Length | 1 in |
Neck Width | 25/64 in |
Head Width | 1 5/16 in |
Maximum Neck Width | 13/32 in |
Neck Height | 15/64 in |
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 1.312 in, Head Height 1/8 in, Rockwell Hardness Max B100, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Pln, PK100 (U39100.012.0087)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Stainless Steel, Plain (K2022-316SS)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.100.0350)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (R513-10)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 10 PK (U08360.037.0125)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 10 PK (U08360.037.0300)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-3/4 in L, Steel, Plain Finish, 10 PK (U08360.037.0175)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 140 PK (3732BE)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0125)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish, 25 PK (U08360.031.0200)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0200)
- Zoro Select Elevator Bolts