Shop All Elevator Bolts
Zoro Select
Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 50 PK
Mfr # U08361.025.0250
Zoro # G2513239
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08361.025.0250
- Zoro # G2513239
- Country of Origin Multiple
- Category Elevator Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Overall Length | 2-1/2" |
Head Dia. | 0.969 in |
Head Height | 5/64 in |
Neck Height | 1/4 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 1/4 in |
Head Width | 31/32 in |
Minimum Neck Height | 9/32 in |
Minimum Neck Width | 3/16 in |
Maximum Head Height | 3/32 in |
Neck Width | 15/64 in |
Minimum Head Height | 5/64 in |
Maximum Neck Height | 7/32 in |
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 0.969 in, Head Height 5/64 in, Rockwell Hardness Max B100, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 5/16"Dx5" L, 316 SS, PK2 (WWG-312-5000-80)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.448 in Wd, 0.827 in Lg, 0.097 in Ht, 1000 PK (14NWS1)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Nylon Plain Finish, 40 PK (16FW500062)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38130.050.0001)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0125)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0100)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0075)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BE)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 25 PK (U08360.031.0150)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK (3720BE)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish (A0340160132EZ)
- Zoro Select Elevator Bolts