Shop All Elevator Bolts
Zoro Select
Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 50 PK
Mfr # U08361.025.0150
Zoro # G2513266
product price: $32.45
/pk 50, $0.65/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08361.025.0150
- Zoro # G2513266
- Country of Origin Multiple
- Category Elevator Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Head Height | 5/64 in |
Overall Length | 1-1/2" |
Head Dia. | 0.969 in |
Neck Width | 15/64 in |
Minimum Neck Height | 9/32 in |
Head Width | 31/32 in |
Maximum Head Height | 3/32 in |
Minimum Neck Width | 3/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 5/64 in |
Neck Height | 1/4 in |
Minimum Thread Length | 3/4 in |
Maximum Neck Height | 7/32 in |
Maximum Neck Width | 1/4 in |
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 0.969 in, Head Height 5/64 in, Rockwell Hardness Max B100, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-3/4" L, Steel Blue Climaseal, 100 PK (3189407V2)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490360)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 1-1/2in Usable Length, Yellow Zinc Plated (66056)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK (33151)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0250)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0200)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-3/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0175)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 10 PK (U08360.037.0250)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0200)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 50 PK (U08360.025.0250)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK (U08360.025.0200)
- Zoro Select Elevator Bolts