Shop All Elevator Bolts
Zoro Select
Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK
Mfr # U08360.025.0150
Zoro # G2513500
original price:
$25.89
5% off
new price: $24.59
/pk 50, $0.49/ea
Sold in multiples of 2 for $49.18
$49.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Plain
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08360.025.0150
- Zoro # G2513500
- Country of Origin Multiple
- Category Elevator Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Head Dia. | 0.969 in |
Overall Length | 1-1/2" |
Head Height | 5/64 in |
Maximum Neck Height | 7/32 in |
Minimum Head Height | 5/64 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.5 |
Neck Height | 1/4 in |
Maximum Neck Width | 1/4 in |
Minimum Neck Width | 3/16 in |
Head Width | 31/32 in |
Minimum Neck Height | 9/32 in |
Maximum Head Height | 3/32 in |
Neck Width | 15/64 in |
Description
Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Fastener Thread Style Partially Threaded, Head Dia. 0.969 in, Head Height 5/64 in, Rockwell Hardness Max B100, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 6 in L, 10 PK (U55000.031.0600)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, White Steel Pan Head Phillips Drive, 30 PK (35974)
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M55730.060.0001)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BE)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0200)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0150)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK (U08360.025.0200)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 400 PK (1420BE)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 10 PK (U08360.037.0125)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0100)
- Zoro Select Elevator Bolts