Shop All Fan Parts
Zoro Select
Element Kit
Mfr # EK37
Zoro # G0082157
original price:
$15.82
26% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number: F374W, F376W, F378W
- Fits Brand Arrow
- For Use With Mfr. Model Number F374W, F376W, F378W
- Compatible Manufacturer Part Number F374W, F376W, F378W
- Type of Filter Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EK37
- Zoro # G0082157
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Mfr. Model Number: F374W, F376W, F378W |
Fits Brand | Arrow |
Item | Element Kit |
For Use With Mfr. Model Number | F374W, F376W, F378W |
Compatible Manufacturer Part Number | F374W, F376W, F378W |
Type of Filter | Particulate |
Filter Type | Particulate |
Series | Midflow |
Filter Rating | 40 micron |
Filter Element Material | Bronze |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Bronze, Compatible Grainger Part Number 33X642, 64NR19, Compatible Manufacturer Part Number F374W, F376W, F378W, Series Midflow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70CA-3C)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP04)
- THERNLUND Vh1-4 Vent Hood With 4" (VH1-4)
- ZORO SELECT Tune Up Kit, For Use With 3VE49C-G (21EX26)
- ZORO SELECT Switch With Key (HV0806600G)
- ZORO SELECT EC Motor, 3/4 HP, 208 to 230V (317732)
- ZORO SELECT Knob (3301-2014-001)
- ZORO SELECT Motor, 277V (3900-2011-001)
- ZORO SELECT Knob, Double Pole (42521-032-08)
- DAYTON Replacement Shaft (6380120)
- Zoro Select Fan Parts