Shop All Pneumatic Parts
Zoro Select
Element
Mfr # EKF410
Zoro # G8682326
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number F410-08, F410-10, F410-12
- Fits Brand Arrow
- Filter Type Particulate
- Type of Filter Particulate
- Compatible Manufacturer Part Number F410-08, F410-10, F410-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EKF410
- Zoro # G8682326
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Compressed Air Filter Element |
For Use With Mfr. Model Number | F410-08, F410-10, F410-12 |
Fits Brand | Arrow |
Filter Type | Particulate |
Type of Filter | Particulate |
Compatible Manufacturer Part Number | F410-08, F410-10, F410-12 |
Filter Efficiency | 95 % |
Filter Rating | 0.9 micron |
Filter Element Material | Borosilicate Glass Fiber |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 0.9 micron, Filter Element Material Borosilicate Glass Fiber, Compatible Manufacturer Part Number F410-08, F410-10, F410-12, Filter Efficiency 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- MARATHON MOTORS Pump Mtr, Split Ph, 3/4hp, 1725,115/230, 48Y (5KH37PNA479X)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 (FOODSAFE GEAR FG-220-005)
- ZORO SELECT Gasket, PK3 (PN32XC001G)
- ZORO SELECT Bowl Kit (BKF329W)
- ZORO SELECT Sight Kit (SKD10)
- ZORO SELECT Buna-N Gasket 1-1/2 In, PK10 (BUNA150)
- ZORO SELECT Spring, SK35H (SK35H)
- ZORO SELECT Lever Assembly (PN32XC003G)
- DYNABRADE Conductive Hose Cuff (31901)
- Zoro Select Compressor, Air Tank & Pneumatic Tool Parts