Shop All Pneumatic Parts
Zoro Select
Element
Mfr # EKF329
Zoro # G8682256
original price:
$35.97
8% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number F329-06W, F329-08W
- Fits Brand Arrow
- Compatible Manufacturer Part Number F329-06W, F329-08W
- Filter Rating 40 micron
- Filter Element Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EKF329
- Zoro # G8682256
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Compressed Air Filter Element |
For Use With Mfr. Model Number | F329-06W, F329-08W |
Fits Brand | Arrow |
Compatible Manufacturer Part Number | F329-06W, F329-08W |
Filter Rating | 40 micron |
Filter Element Material | Bronze |
Filter Type | Particulate |
Type of Filter | Particulate |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Bronze, Compatible Grainger Part Number 33X631, 64NR22, Compatible Manufacturer Part Number F329-06W, F329-08W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 15mm Bore Dia (6202 2RSNR JEM)
- SUPCO Molded Cogged V Belt, BX53 (BX53)
- MILTON Water Nozzle, Full Flo, 1/4" NPT (350)
- 3M Front End Plate B0016, 1/pk (28172)
- ZORO SELECT Repair Kit (RKD1206)
- ZORO SELECT Swivel, 5 In (MH2PLG502G)
- ZORO SELECT Buna-N Gasket 2 In, PK10 (BUNA200)
- ZORO SELECT Repair Kit (RKD1204XL)
- ZORO SELECT Check Valve (PN22N012G)
- ZORO SELECT Sight Kit (SKD10)
- DYNABRADE Collet Insert, 1/4" Capacity (50013)
- Zoro Select Pneumatic Parts