Shop All Fan Parts
Zoro Select
Element, 1800W, 120V
Mfr # HV18022110018G
Zoro # G8369295
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Phase 1
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HV18022110018G
- Zoro # G8369295
- UPC # 190735437377
- Country of Origin China
- Category Fan Parts
Details
Voltage | 120VAC |
Phase | 1 |
Item | Element |
Fits Brand | Dayton |
Description
Element, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Exhaust Fan, 12" TEAO Motor, 120V, Wire Guard, 1/12HP, 3-Speed, Gray (CE 12-D)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- ALL-FILTERS 10X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10301.11 6pk+)
- BELIMO Non-Spring Return Damper Actuator (LMB24-SR)
- ZORO SELECT Switch With Key (HV0806600G)
- ZORO SELECT Adjustable Louver Spring (11J26R01960)
- ZORO SELECT Knob (3301-2014-001)
- ZORO SELECT Motor, 277V (3900-2011-001)
- ZORO SELECT Knob, Double Pole (42521-032-08)
- ZORO SELECT Motor (3900-2014-000)
- QMARK Motor, 277V, Use with Dayton/Berko/Qmark (3900-2002-507)
- Zoro Select Fan Parts