Shop All Bench and Floor Scales
Zoro Select
Electronic Floor Scale, Digital, 10,000lb.
Mfr # 78773
Zoro # G2355075
product price: $1,767.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,767.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Capacity 10,000 lb
- Scale Graduations 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78773
- Zoro # G2355075
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 48 in |
Weighing Surface Width | 48 in |
Overall Length | 48 in |
Overall Width | 4 ft |
Overall Height | 3 5/8 in |
Overall Depth | 4 ft |
Cord Length | 20 ft |
Weighing Surface Height | 3 5/8 in |
Display Character Height | 3/4 in |
Description
Floor Scale, Scale Application General Purpose, Packaging, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 10,000 lb, Weighing Units lb, Scale Graduations 2 lb, Overall Width 4 ft, Overall Depth 4 ft, Overall Height 3 5/8 in, Accuracy 0.02 Percent, Weighing Surface Height 3 5/8 in, Basic Power Source Electric, Body Material Steel, Floor Scale Type General Purpose
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Blue, PK100 (6000000-3)
- SCOTCH Tape Mounting Hvydty 1X50In (114/DC)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 7", Kraft, 25/Bundle (55VG37)
- PELOUZE MANUFACTURING CO SCALE, SHIPPING, DIGITAL, 400# (PEL1776113)
- OHAUS Mechanical Spring Scale 2000g/72 oz. Capacity (8004-MA)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150)
- ADAM EQUIPMENT Floor Scale, Digital, 5000 lb. Capacity (PT310-5 [AE403])
- EAT-IN TOOLS Raven Price Computing Retail Scale 15 lbs 6 kg Capacity (EA880880)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (CQT 2000)
- MSI Digital, Heavy Duty Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000)
- Zoro Select Bench and Floor Scales