Shop All Arc Welder Accessories
Zoro Select
Electrode Holder, 300 A, Use w/Arc Welder
Mfr # 1UYE8
Zoro # G2094163
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 300 A
- Material Copper Alloy
- Cable Connection Ball Point Thru 2/0
- For Use With Arc Welder
- Holder Cable Socket Diameter 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UYE8
- Zoro # G2094163
- UPC # 190735415375
- Country of Origin Multiple
- Category Arc Welder Accessories
Dimensions
Holder Cable Socket Diameter | 7/32 in |
Details
Item | Electrode Holder |
Amps AC | 300 A |
Material | Copper Alloy |
Cable Connection | Ball Point Thru 2/0 |
For Use With | Arc Welder |
Weight | 18 oz |
Cable Connection Type | Ball Point Screw |
Holder Jaw Material | Copper Alloy |
Type | Clamp-Style |
Wire Gauge | 2/0 |
Duty Rating | Medium Duty |
Welding Processes | Stick Welding (SMAW) |
Maximum Current | 300 A |
Description
Electrode Holder, Maximum Current 300 A, Duty Rating Medium Duty, Holder Jaw Material Copper Alloy, Type Clamp-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 2/0, Cable Connection Type Ball Point Screw, Holder Cable Socket Diameter 7/32 in, Weight 18 oz
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Gun Tube Assembly (KP1928-1)
- WILSON Wilson Safety Stur-D Welding Screens (36335)
- AMERICAN TORCH TIP Liner Assembly .030/.035 Threaded (194-011)
- LINCOLN ELECTRIC Welding Helmet, Motorhead Graphic (K3100-4)
- ZORO SELECT Electrode Holder, 600A (19N783)
- ZORO SELECT Brass Ground Clamp 400A, 1 1/2ln (19N768)
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- ZORO SELECT Welding Cable Connector, Male/Female 4MPC (1UYF8)
- ZORO SELECT Ground Clamp, 200 A, Use w/Arc Welder (1UYE9)
- ZORO SELECT Welding Cable Connector, Male/Female 1MPC (1UYF4)
- ZORO SELECT Electrode Holder, 250 A, Use w/Arc Welder (1UYE7)
- Zoro Select Arc Welder Accessories