Shop All Electrical Tapes
Zoro Select
Electrical Tape, 7 mil, 3/4" x 60 ft., Green
Mfr # 19N749
Zoro # G4547024
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Performance Temp. 19 Degrees to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength 15 lb/in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N749
- Zoro # G4547024
- UPC # 190735585344
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 60 ft |
Tape Core Diameter | 1 1/4 in |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 60 ft |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 60 ft, 7 mil, Approved Vendor, Series Economy, Green, Minimum Tape Performance Temperature 20 Degrees F, Maximum Tape Performance Temperature 175 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Patch Wood Int Ext Red Oak 3Oz (31041)
- LOCTITE Instant Adhesive, 416 Series, Clear, 1 oz, Bottle (135452)
- OATEY Clear All Weather Cement For PVC 8 oz (311372)
- 3M 3M 4926 VHB Tape 0.25" x 5yd, Gray, 15 mil (4926)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Red 1 Pack (19N738)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 62 mil, Tan, Vinyl (4YME6)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 10 Pk (19N747)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Yellow (19N752)
- ZORO SELECT Electrical Tape, 8.5 mil, 3/4" x 66 ft., Black (19N745)
- ZORO SELECT Cloth Tape, 1-1/2 In x 25 ft, 125 mil, Tan (4YMF5)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Purple, 10/Case (T96461810PKM)
- Zoro Select Electrical Tapes