Shop All Electrical Tapes
Zoro Select
Electrical Tape, 7 mil, 3/4" x 60 ft., Blue
Mfr # 19N748
Zoro # G4553017
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Performance Temp. 19 Degrees to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength 15 lb/in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N748
- Zoro # G4553017
- UPC # 190735585337
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 60 ft |
Tape Core Diameter | 1 1/4 in |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 60 ft |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 60 ft, 7 mil, Approved Vendor, Series Economy, Blue, Minimum Tape Performance Temperature 20 Degrees F, Maximum Tape Performance Temperature 175 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Compound Joint Ready Mix 3.5Qt (385140004)
- LOCTITE Vinyl Fabric & Plastic High Strength Polyurethane Flexible Adhesive 1 oz (1360694)
- QUIKRETE 8.6 oz Fast Epox Repair Crack Filler, Grey (QU570567)
- BLACK SWAN Big Blue qt. (02073)
- ZORO SELECT Cloth Tape, 1 In x 50 ft, 62 mil, Tan, Vinyl (4YME5)
- ZORO SELECT Cloth Tape, 1-1/2 In x 25 ft, 125 mil, Tan (4YMF5)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Red 1 Pack (19N738)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White (19N737)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 30 mil, Tan, Vinyl (4YME9)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Green (19N740)
- SCOTCH Friction Tape, 20 ft L, 34 in W, PVC Backing, Black (3407)
- Zoro Select Electrical Tapes