Shop All Workbench Tops
Zoro Select
Electrical Shelf Riser, 96Wx15Dx18H, Gray
Mfr # 4TW58
Zoro # G1234423
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Height 18 in
- Color Industrial Gray
- Load Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4TW58
- Zoro # G1234423
- UPC # 190735519929
- Country of Origin China
- Category Workbench Tops
Dimensions
Height | 18 in |
Depth | 15 in |
Width | 96 in |
Overall Depth | 15 in |
Overall Width | 96 in |
Details
Item | Electrical Shelf Riser |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color | Industrial Gray |
Load Capacity | 150 lb |
Assembly | Unassembled |
Includes | Hardware |
For Use With | 96 in Long Workbenches |
Material | Steel |
Accessory Type | Electrical Shelf Riser |
Overall Load Capacity | 150 lb |
Description
Electrical Shelf Riser, Color Industrial Gray, Overall Depth 15 in, Overall Load Capacity 150 lb, Overall Width 96 in, Assembly Unassembled, For Use With 96 in Long Workbenches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 74 (P74CH)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-X Lt Blue)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- ZORO SELECT Lower Shelf, 60Wx15Dx2 H, Industrial Gray (5W679)
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- ZORO SELECT Workbench Top, Laminate, 72x30, Bullnose (4KZA2)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- ZORO SELECT Workbench Top, Wood, 72x30 in., Straight (800XH2)
- ZORO SELECT Shelf Riser, 60 W x 10 D x 12 in. H, Gray (5W672)
- ZORO SELECT Workbench Top, Butcher Block, 48x30in (800XE3)
- Zoro Select Workbench Tops