Shop All Workbench Tops
This Product is Discontinued
Zoro Select
Electrical Shelf Riser, 72Wx15Dx18H, Gray (Discontinued)
Mfr # 5W675
Zoro # G0649984
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 150 lb
- Includes Hardware
- Width 72 in
- Depth 15 in
- Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5W675
- Zoro # G0649984
- UPC # 190735534304
- Country of Origin China
- Category Workbench Tops
Dimensions
Width | 72 in |
Depth | 15 in |
Height | 18 in |
Overall Depth | 15 in |
Overall Width | 72 in |
Details
Item | Electrical Shelf Riser |
Load Capacity | 150 lb |
Includes | Hardware |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Assembly | Unassembled |
Material | Steel |
For Use With | 72 in Workbench Top |
Finish | Powder Coated |
Color | Industrial Gray |
Accessory Type | Electrical Shelf Riser |
Overall Load Capacity | 150 lb |
Description
Electrical Shelf Riser, Color Industrial Gray, Overall Depth 15 in, Overall Load Capacity 150 lb, Overall Width 72 in, Assembly Unassembled, For Use With 72 in Workbench Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.