Shop All Workbench Tops
Zoro Select
Electrical Shelf Riser, 60Wx15Dx18H, Gray
Mfr # 5W674
Zoro # G0387107
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- For Use With 60 in Workbench Top
- Load Capacity 150 lb
- Material Steel
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5W674
- Zoro # G0387107
- UPC # 190735534298
- Country of Origin China
- Category Workbench Tops
Dimensions
Width | 60 in |
Depth | 15 in |
Height | 18 in |
Overall Depth | 15 in |
Overall Width | 60 in |
Details
Item | Electrical Shelf Riser,60Wx15Dx18H,Gray |
For Use With | 60 in Workbench Top |
Load Capacity | 150 lb |
Material | Steel |
Includes | Hardware |
Finish | Powder Coated |
Assembly | Unassembled |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color | Industrial Gray |
Accessory Type | Electrical Shelf Riser,60Wx15Dx18H,Gray |
Overall Load Capacity | 150 lb |
Frame Material Finish | Powder Coated |
Description
Electrical Shelf Riser,60Wx15Dx18H,Gray, Color Industrial Gray, Frame Material Finish Powder Coated, Overall Depth 15 in, Overall Load Capacity 150 lb, Overall Width 60 in, Assembly Unassembled, For Use With 60 in Workbench Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- QUANTUM STORAGE SYSTEMS Steel Flat Shelf, 36 in W x 18 in D x Gray (SLP-1836)
- MADESMART MadeSmart 95-29656-06 15 x 6 x 2 in. Granite Bin (148186)
- ECONOCO Collapsible Garment Rack (RCW/4)
- ZORO SELECT Lower Shelf, 72Wx15Dx2 H, Industrial Gray (5W680)
- ZORO SELECT Workbench Top, Wood, 48x30 in., Straight (800XF4)
- ZORO SELECT Workbench Top, Butcher Block, 48x30, Radius (4KYY5)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (800XG5)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- ZORO SELECT Workbench Top, Wood, 60x30 in., Straight (800XH1)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- Zoro Select Workbench Tops