Shop All Pencil Sharpeners
Zoro Select
Electrical Pencil Sharpener, Black
Mfr # 2WFU3
Zoro # G1249333
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC Plug
- Number of Holes 1
- Color Black
- Housing Material Plastic
- Type Electric, Desktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WFU3
- Zoro # G1249333
- UPC # 190735456200
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Cord Length | 5 ft |
Details
Item | Pencil Sharpener |
Power Source | AC Plug |
Number of Holes | 1 |
Color | Black |
Housing Material | Plastic |
Type | Electric, Desktop |
Base | Nonskid Rubber Feet |
Blade Material | Steel |
Hole Location | Front |
Description
Pencil Sharpener, Power Source AC Plug, Hole Location Front, Color Black, Blade Material Steel, Housing Material Plastic, Number of Holes 1, Cord Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Upholstery and Construction Heavy-Duty Staple Remover (A01)
- ENCORE PACKAGING Edge Protectors 8 x 8 x 36 Jumbo for Lashing (EP-5680-36)
- ONTEL PRODUCTS Ontel Products 269952 As Seen on TV Star Belly Unicorn Dream Lite; Pink (269952)
- AZAR DISPLAYS Nine-Pocket Wall Mount Bifold Brochure Holder, PK2 (252092)
- ZORO SELECT Pencil Sharpener, Blk, Battery Operated (2WFU2)
- ELMERS SHARPENER, PENCIL, BUZZBT, AST (EPI16758)
- TICONDEROGA DUO Sharpener and Eraser, Yellow, PK12, 12PK (39001)
- MAPED I-Gloo 2 Hole Pencil Sharpener, PK12 (634756)
- CHARLES LEONARD Mountable Heavy Duty Steel Pencil Sharpener, Multi Size Holes, Silver (89508)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- C.H. HANSON Sharpener Pencil Crpentr (20210PK)
- Zoro Select Pencil Sharpeners