Shop All Clocks
Zoro Select
Electric Wall Clock, Black
Mfr # 67801103
Zoro # G5415098
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type Traditional
- Shape Round
- Width 14-1/2"
- Color Black
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 67801103
- Zoro # G5415098
- UPC # 830951004143
- Country of Origin United States
- Category Clocks
Dimensions
Width | 14-1/2" |
Overall Depth | 1 3/4 in |
Cord Length | 5 ft |
Overall Diameter | 14 1/2 in |
Face Diameter | 13 in |
Details
Item | Analog Clock |
Display Type | Traditional |
Shape | Round |
Color | Black |
Case Color | Black |
Lens Material | Plastic |
Face Color | White |
Standards | UL |
Features | UV Protected |
Digit Color | Black |
Case Material | Plastic |
Clock Movement Type | Quartz |
Power Source | Electric |
Battery Backup | No |
Product Type | Analog Clock |
Description
Electric Wall Clock,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L (4EEY6)
- ZORO SELECT 14-1/2" Analog Wall Clock, Black (67800603)
- CHICAGO LIGHTHOUSE Chicago Lighthouse 14.5" Round Electric Wall Clock, 5' Cord, Plastic Case, Black (67801103)
- ZORO SELECT 12-3/4" Analog Wall Clock, Black (67300302)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black (67400603)
- ZORO SELECT Clock, Tradtnl, 13.75", Black (67700002)
- ZORO SELECT Clock, Slimline, Black (67300002)
- INFINITY INSTRUMENTS Retro Round Copper - 9.5" Retro Metal Wall Clock (10940CR)
- Zoro Select Clocks