Shop All Sequencers
Zoro Select
Electric Sequencer, 4 Switch, 1-110 Sec
Mfr # 6UEF0
Zoro # G3707627
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Switch Off Time (Sec.) 1 to 110
- Includes Double Quick Connect Terminals for Combination Load
- Locked Rotor Amps @ 240V 42 A
- Number of Switches 4
- Aux. Switch On Time (Sec.) 1 to 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEF0
- Zoro # G3707627
- UPC # 190735544884
- Country of Origin China
- Category Sequencers
Dimensions
Width (In.) | 3 1/4 in |
Depth (In.) | 2 in |
Height (In.) | 1 7/8 in |
Overall Length | 1 7/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 in |
Description
Electric Sequencer, Application HVAC Systems, Refrigeration Systems, Auxiliary Switch Off Maximum 110 sec, Auxiliary Switch Off Minimum 1 sec, Auxiliary Switch On Maximum 110 sec, Auxiliary Switch On Minimum 1 sec, Body Material Phenol Formaldehyde/Copper/Ferrum, Cover Material Phenol Formaldehyde/Copper/Ferrum, Full Load Current @ 120V AC 10 A, Full Load Current @ 240V AC 7 A, Installation Orientation Horizontal, Vertical, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC 42 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Avta-25-150 1" 75-150F Reg Vlv (003N8162)
- CARRIER Motor, 460V, 1100 rpm, 1/3 HP (HC39GE471)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 7 (5E874)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- ZORO SELECT Electric Sequencer, 2 Switch, 1-20 Sec (6UEE8)
- ZORO SELECT Electric Sequencer, 2 Switch, 30-90 Sec (6UEE7)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-25 Sec (6UEE4)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-20 Sec (6UEE6)
- ZORO SELECT Electric Sequencer, 1 Switch, 30-90 Sec (6UEE5)
- ZORO SELECT Electric Sequencer, 3 Switch, 1-110 Sec (6UEE9)
- Zoro Select Sequencers