Shop All Sequencers
Zoro Select
Electric Sequencer, 3 Switch, 1-110 Sec
Mfr # 6UEE9
Zoro # G3628055
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Volts 24 V
- Width (In.) 3 1/4 in
- Full Load Amps @ 240VAC 7 A
- Off Time (Seconds) 1 to 110
- Main Switch On Time (Sec.) 1 to 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEE9
- Zoro # G3628055
- UPC # 190735544877
- Country of Origin China
- Category Sequencers
Dimensions
Width (In.) | 3 1/4 in |
Height (In.) | 1 7/8 in |
Depth (In.) | 2 in |
Overall Depth | 2 in |
Overall Length | 1 7/8 in |
Overall Width | 3 1/4 in |
Description
Electric Sequencer, Application HVAC Systems, Refrigeration Systems, Auxiliary Switch Off Maximum 110 sec, Auxiliary Switch Off Minimum 1 sec, Auxiliary Switch On Maximum 110 sec, Auxiliary Switch On Minimum 1 sec, Body Material Phenol Formaldehyde/Copper/Ferrum, Cover Material Phenol Formaldehyde/Copper/Ferrum, Full Load Current @ 120V AC 10 A, Full Load Current @ 240V AC 7 A, Installation Orientation Horizontal, Vertical, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC 42 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Air Purifier, 25 in H, 10 in D (2609A)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 2 SPDT, 24VAC (VA7820-HGC-2)
- VULCAN Finned Strip Heater, 240V, 15-1/4 In. L (OSF1515-1250B)
- PRECISION COILS Heat Coil, 1200cfm, 7.6gpm, 6x12-1/8x24-3/8 (SP1021224N)
- ZORO SELECT Electric Sequencer, 1 Switch, 30-90 Sec (6UEE5)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-20 Sec (6UEE6)
- ZORO SELECT Electric Sequencer, 4 Switch, 1-110 Sec (6UEF0)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-25 Sec (6UEE4)
- ZORO SELECT Electric Sequencer, 2 Switch, 1-20 Sec (6UEE8)
- ZORO SELECT Electric Sequencer, 2 Switch, 30-90 Sec (6UEE7)
- Zoro Select Sequencers