Shop All Sequencers
Zoro Select
Electric Sequencer, 2 Switch, 1-20 Sec
Mfr # 6UEE8
Zoro # G3730745
original price:
$20.97
11% off
new price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Off Time (Seconds) 1 to 20
- Aux. Switch On Time (Sec.) 4 to 110
- Pilot Duty 120/480V (VA) 125 VA
- Resistive Amps @ 240V 30 A
- On Time (Seconds) 40 to 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEE8
- Zoro # G3730745
- UPC # 190735544860
- Country of Origin China
- Category Sequencers
Dimensions
Height (In.) | 1 7/8 in |
Width (In.) | 2 in |
Depth (In.) | 1 5/8 in |
Overall Depth | 1 5/8 in |
Overall Width | 2 in |
Overall Length | 1 7/8 in |
Description
Electric Sequencer, Application HVAC Systems, Refrigeration Systems, Auxiliary Switch Off Maximum 20 sec, Auxiliary Switch Off Minimum 1 sec, Auxiliary Switch On Maximum 110 sec, Auxiliary Switch On Minimum 4 sec, Body Material Phenol Formaldehyde/Copper/Ferrum, Cover Material Phenol Formaldehyde/Copper/Ferrum, Full Load Current @ 120V AC 10 A, Full Load Current @ 240V AC 7 A, Installation Orientation Horizontal, Vertical, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC 42 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AIR PURFR FILTR 12x6.75 in. (FAPF-F1N-4)
- ILC Replacement For NORDIC PURE 20X20X1M136 (20X20X1M13-6)
- GOODMAN Drain Pan, For Coil, 23" L, 21" W, Black (DPKT3C)
- MANITOWOC Water Level Probe (20-0654-9)
- ZORO SELECT Electric Sequencer, 2 Switch, 30-90 Sec (6UEE7)
- ZORO SELECT Electric Sequencer, 3 Switch, 1-110 Sec (6UEE9)
- ZORO SELECT Electric Sequencer, 4 Switch, 1-110 Sec (6UEF0)
- ZORO SELECT Electric Sequencer, 1 Switch, 30-90 Sec (6UEE5)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-25 Sec (6UEE4)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-20 Sec (6UEE6)
- WHITE-RODGERS Electric Sequencer, 1-15/16" H, 3-13/64" W (24A34 006S1)
- Zoro Select Sequencers