Shop All Sequencers
Zoro Select
Electric Sequencer, 1 Switch, 1-20 Sec
Mfr # 6UEE6
Zoro # G3687625
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- On Time (Seconds) 40 to 110
- Off Time (Seconds) 1 to 20
- Main Switch On Time (Sec.) 1 to 20
- Aux. Switch Off Time (Sec.) 1 to 20
- Control Volts 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEE6
- Zoro # G3687625
- UPC # 190735544846
- Country of Origin China
- Category Sequencers
Dimensions
Width (In.) | 1 5/8 in |
Height (In.) | 1 1/2 in |
Depth (In.) | 1 5/8 in |
Overall Depth | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Description
Electric Sequencer, Application HVAC Systems, Refrigeration Systems, Auxiliary Switch Off Maximum 20 sec, Auxiliary Switch Off Minimum 1 sec, Auxiliary Switch On Maximum 110 sec, Auxiliary Switch On Minimum 40 sec, Body Material Phenol Formaldehyde/Copper/Ferrum, Cover Material Phenol Formaldehyde/Copper/Ferrum, Full Load Current @ 120V AC 10 A, Full Load Current @ 240V AC 7 A, Installation Orientation Horizontal, Vertical, Locked Rotor Current @ 120V AC 72 A, Locked Rotor Current @ 240V AC 42 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (24244.12 3PK)
- BON TOOL Bon 19-176 Magnetic Rolling Sweeper, 30" Wide (19-176)
- DAYTON Standard Round Axial Fan, 120V AC, 197/230 cfm (55VD32)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (4C555)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-25 Sec (6UEE4)
- ZORO SELECT Electric Sequencer, 4 Switch, 1-110 Sec (6UEF0)
- ZORO SELECT Electric Sequencer, 3 Switch, 1-110 Sec (6UEE9)
- ZORO SELECT Electric Sequencer, 1 Switch, 30-90 Sec (6UEE5)
- ZORO SELECT Electric Sequencer, 2 Switch, 30-90 Sec (6UEE7)
- ZORO SELECT Electric Sequencer, 2 Switch, 1-20 Sec (6UEE8)
- WHITE-RODGERS Electric Sequencer, 1-15/16" H, 1-5/8" W (24A34 003S1)
- Zoro Select Sequencers