Shop All Forklifts
Zoro Select
Electric Powered Tugger Pin Hitch
Mfr # E-TUG-PINH
Zoro # G5569413
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4-1/2"
- Overall Length 3"
- Overall Width 4-1/4"
- Material Steel
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E-TUG-PINH
- Zoro # G5569413
- UPC # 691215121156
- Country of Origin China
- Category Forklifts
Dimensions
Overall Height | 4-1/2" |
Overall Length | 3" |
Overall Width | 4-1/4" |
Platform Length | 3" |
Details
Material | Steel |
Color | Black, Silver |
Construction | Steel |
Item | Tugger Pin Hitch |
Assembled | Yes |
Features | Simple Design For Easy Placement, Easy Attachment Lets User Move Items Quickly, Robust Construction For Long Term Use, Decreases Set Up Time For Moving Items |
Batteries Included | No |
Frame Material | Steel |
Number of Wheels | 0 |
Frame Finish | Painted |
Compatible with Manufacturer Model Number | E-TUG-10, E-TUG-20, E-TUG-30 |
For Use With Mfr. Model Number | E-TUG-10, E-TUG-20, E-TUG-30 |
Compatible Manufacturer Part Number | E-TUG-10, E-TUG-20, E-TUG-30 |
Description
Pin Hitch, Product Type Pin Hitch, Compatible with Grainger Part Number 460T84, 460T85, Compatible with Manufacturer Model Number E-TUG-10, E-TUG-20, E-TUG-30, Overall Length 3 in, Overall Width 4 1/4 in, Overall Height 4 1/2 in, Color Black, Silver, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Block, Wire Rope, 1/8 in Max Cable Size, 990 lb Max Load, Natural (RF418C)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW81)
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- TARPS NOW 13' X 100' FR Scaffold Sheeting (SS12FR-13100)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- ZORO SELECT Electric Powered Tugger, 1K Tug Series (E-TUG-10)
- ZORO SELECT Electric Powered Tugger Double Side Hook (E-TUG-ADSH)
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP (E-TUG-HD-30)
- Zoro Select Forklifts