Shop All Forklifts
Zoro Select
Electric Powered Tugger Double Side Hook
Mfr # E-TUG-ADSH
Zoro # G5588079
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14"
- Overall Length 15"
- Overall Width 21"
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E-TUG-ADSH
- Zoro # G5588079
- UPC # 691215121118
- Country of Origin China
- Category Forklifts
Dimensions
Overall Height | 14" |
Overall Length | 15" |
Overall Width | 21" |
Platform Length | 15" |
Details
Material | Steel |
Color | Black |
Construction | Steel |
Item | Tugger Option Adjustable Double Side Hook |
Assembled | Yes |
Features | Simple Channel And Pin Attachment, Robust Construction For Long Term Use, Adjustable Width Tension Placements, Precise Height Adjustment |
Batteries Included | No |
Frame Finish | Painted |
Number of Wheels | 0 |
Frame Material | Steel |
Includes | Mounting Hardware |
Compatible with Manufacturer Model Number | E-TUG-10, E-TUG-20, E-TUG-30 |
For Use With Mfr. Model Number | E-TUG-10, E-TUG-20, E-TUG-30 |
Compatible Manufacturer Part Number | E-TUG-10, E-TUG-20, E-TUG-30 |
Description
Double Sided Hook, Product Type Double Sided Hook, Compatible with Grainger Part Number 460T84, 460T85, Compatible with Manufacturer Model Number E-TUG-10, E-TUG-20, E-TUG-30, Overall Length 15 in, Overall Width 21 in, Overall Height 14 in, Color Black, Includes Mounting Hardware, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, 100 Ft, 1400 Lb Capacity (1DLB5)
- JET 20X42 6600Lb Pallet Truck (PTW-2042B)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 8' - 3-ply (EE3-902-08-T3)
- JR PRODUCTS JR Products 10695 Rubber Door Bumper (10695)
- ZORO SELECT Electric Powered Tugger, 1K Tug Series (E-TUG-10)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- ZORO SELECT Black Steel Electric Powered Tugger Ball Hitch (E-TUG-SABH)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- Zoro Select Lifting Trucks