Shop All Forklifts
Zoro Select
Electric Powered Tugger Channel Lift
Mfr # E-TUG-MCLA
Zoro # G5638969
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14"
- Overall Length 21-1/4"
- Overall Width 4-1/2"
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E-TUG-MCLA
- Zoro # G5638969
- UPC # 691215121149
- Country of Origin China
- Category Forklifts
Dimensions
Overall Height | 14" |
Overall Length | 21-1/4" |
Overall Width | 4-1/2" |
Platform Length | 21.25" |
Details
Material | Steel |
Color | Black |
Construction | Steel |
Item | Tugger Spring Loaded Manual Channel Lift |
Assembled | Yes |
Features | Adaptable To Many Heights, Simple Change For Positioning, Robust Construction For Long Term Use, Simple Installation To New Or Existing Tuggers |
Frame Finish | Painted |
Number of Wheels | 0 |
Frame Material | Steel |
Batteries Included | No |
Compatible with Manufacturer Model Number | E-TUG-10, E-TUG-20, E-TUG-30 |
For Use With Mfr. Model Number | E-TUG-10, E-TUG-20, E-TUG-30 |
Compatible Manufacturer Part Number | E-TUG-10, E-TUG-20, E-TUG-30 |
Description
Manual Channel Lift, Product Type Manual Channel Lift, Compatible with Grainger Part Number 460T84, 460T85, Compatible with Manufacturer Model Number E-TUG-10, E-TUG-20, E-TUG-30, Overall Length 21 1/4 in, Overall Width 4 1/2 in, Overall Height 14 in, Color Black, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- BIL-JAX Well Wheel - 10" (0082-0103)
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- TELE-TOWER Rolling Work Platform, Steel, 550 lb Load Capacity, 24 in to 132 in Platform Height (1101)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- ZORO SELECT Electric Powered Tugger Double Side Hook (E-TUG-ADSH)
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- ZORO SELECT Electric Powered Tugger, 1K Tug Series (E-TUG-10)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- ZORO SELECT Black Steel Electric Powered Tugger Ball Hitch (E-TUG-SABH)
- Zoro Select Lifting Trucks