Shop All Heating Cables
Zoro Select
Electric Heating Cable Kit, 240VAC, 100 ft Length
Mfr # 13R078
Zoro # G4467452
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 100 ft
- Max. Circuit Length 350 ft
- Heater Voltage 240VAC
- Watts On Plastic 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R078
- Zoro # G4467452
- UPC # 190735390399
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 100 ft |
Max. Circuit Length | 350 ft |
Length | 100 ft. |
Overall Width | 1/2 in |
Description
Electric Heating Cable Kit, Cable Type Self-Regulating, Cable Length 100 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes (1) 13R090 Splice/Tee Kit, (1) 13R091 Roll of Tape/Labels, (1) Roll of Cable, (2) 13R088 Power Connection Kits, 600 W Watts per Cable @ 40F, 2.1 A Amps per Cable @ 40F, 0.025 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 350 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Grill Return Air 8X10In Brn (RG1184)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (24241.13 12PK)
- HUNTER Universal Ceiling Fan Wall Control (99771)
- AAON ELEMENT HT 100KW4803 135IN (P50810)
- ZORO SELECT Electric Heating Cable, 240VAC, 24 ft Length, Waterproof, SJTW (13R099)
- ZORO SELECT Electric Heating Cable, 120VAC, 75 ft Length, Waterproof, SJTW (13R106)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length, Waterproof, SJTW (13R105)
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R077)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R084)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- Zoro Select Heating Cables