Shop All Heating Cables
Zoro Select
Electric Heating Cable Kit, 240VAC, 100 ft Length
Mfr # 13R076
Zoro # G4467416
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Dry
- Cable Length 100 ft
- Max. Circuit Length 350 ft
- Heater Voltage 240VAC
- For Use With Plastic or Metal Pipes Up to 8 in Dia, Water Pipe System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R076
- Zoro # G4467416
- UPC # 190735390375
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 100 ft |
Max. Circuit Length | 350 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable Kit, Cable Type Self-Regulating, Cable Length 100 ft, Indoor Only, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes (1) 13R090 Splice/Tee Kit, (1) 13R091 Roll of Tape/Labels, (1) Roll of Cable, (2) 13R088 Power Connection Kits, 600 W Watts per Cable @ 40F, 2.1 A Amps per Cable @ 40F, 0.025 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 350 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (20251.10 6PK)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00030)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W Almond (4CB2407A)
- GOODMAN 20197310 Switch, Pressure, (20197310)
- ZORO SELECT Electric Heating Cable, 120VAC, 75 ft Length, Waterproof, SJTW (13R106)
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length (13R082)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R078)
- ZORO SELECT Electric Heating Cable, 240VAC, 24 ft Length, Waterproof, SJTW (13R099)
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- RAYCHEM Electric Heating Cable, 120VAC, 50 ft Length (P000000878)
- Zoro Select Heating Cables