Shop All Heating Cables
Zoro Select
Electric Heating Cable Kit, 120VAC, 100 ft Length
Mfr # 13R074
Zoro # G4467391
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Dry
- Cable Length 100 ft
- Max. Circuit Length 250 ft
- Heater Voltage 120VAC
- Watts per Cable @ 40F 400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R074
- Zoro # G4467391
- UPC # 190735390351
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 100 ft |
Max. Circuit Length | 250 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable Kit, Cable Type Self-Regulating, Cable Length 100 ft, Indoor Only, NEMA Plug Configuration Hardwired, 4 W Watts per Foot @ 40F, Voltage 120V AC, Includes (1) 13R090 Splice/Tee Kit, (1) 13R091 Roll of Tape/Labels, (1) Roll of Cable, (2) 13R088 Power Connection Kits, 400 W Watts per Cable @ 40F, 2.5 A Amps per Cable @ 40F, 0.03 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 250 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX8)
- FIELD CONTROLS Uv-18 Sunaire Uv Air Purir (UV-18)
- LENNOX FAN MOTOR (Y5571)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length (6MJX1)
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length (13R086)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R087)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R077)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R076)
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- FROSTGUARD Electric Heating Cable, 240VAC, 18 ft Length (FG2-18L)
- Zoro Select Heating Cables