Shop All Heating Cables
Zoro Select
Electric Heating Cable, 240VAC, 6 ft Length, Waterproof, SJTW
Mfr # 13R096
Zoro # G4467583
original price:
$76.63
9% off
new price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 6 ft
- Max. Circuit Length 200 ft
- Heater Voltage 240VAC
- Features Waterproof, SJTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R096
- Zoro # G4467583
- UPC # 190735390573
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 6 ft |
Max. Circuit Length | 200 ft |
Overall Width | 1/2 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 6 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes Heating Cable and Power Cable without Plug, 36 W Watts per Cable @ 40F, 0.1 A Amps per Cable @ 40F, 0.025 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Liner/Wear Plate (1021-007N)
- NDL Refrigeration Ball Valve, 900 psi (NBV02-S)
- ILIVING Silver 30 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF30V-T)
- WATTS Regulator, 1", 25 to 75 psi Adjustable (0009309)
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R078)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R083)
- ZORO SELECT Electric Heating Cable, 120VAC, 320 ft Length (6MJX9)
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length (6MJX1)
- ZORO SELECT Electric Heating Cable, 240VAC, 24 ft Length, Waterproof, SJTW (13R099)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R079)
- Zoro Select Heating Elements