Shop All Heating Cables
Zoro Select
Electric Heating Cable, 240VAC, 50 ft Length
Mfr # 13R082
Zoro # G4467522
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Dry
- Cable Length 50 ft
- Max. Circuit Length 350 ft
- Heater Voltage 240VAC
- Watts On Plastic 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R082
- Zoro # G4467522
- UPC # 190735390436
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 50 ft |
Max. Circuit Length | 350 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 50 ft, Indoor Only, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes Cable Only, 300 W Watts per Cable @ 40F, 1 A Amps per Cable @ 40F, 0.025 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 350 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2, Overall Width 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Air Filtration System, 547 to 1196 cfm (1791330)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11A-1C)
- ALL-FILTERS 12X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (12242.8 4PK)
- NORDFAB End Cap, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W x 1-57/64" L x (8010003760)
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length (6MJX1)
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length (13R086)
- ZORO SELECT Electric Heating Cable, 120VAC, 320 ft Length (6MJX9)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R077)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R085)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length, Waterproof, SJTW (13R105)
- ONSET COMPUTER Self-Describing 4 to 20 mA Input Cable S (SD-MA-420)
- Zoro Select Heating Cables