Shop All Heating Cables
Zoro Select
Electric Heating Cable, 240VAC, 250 ft Length
Mfr # 13R087
Zoro # G4467477
product price: $1,586.99
/ea
Free Shipping & Returns
$1,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 250 ft
- Max. Circuit Length 350 ft
- Heater Voltage 240VAC
- Amps per Foot @ 40F 0.025 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R087
- Zoro # G4467477
- UPC # 190735390481
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 250 ft |
Max. Circuit Length | 350 ft |
Overall Width | 1/2 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 250 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes Cable Only, 1,500 W Watts per Cable @ 40F, 5.2 A Amps per Cable @ 40F, 0.025 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 350 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ag14D020 208V E Poptop Two (AG14D020)
- ACCUMULAIR Pleated Air Filter, 16.5" x 21" x 1", 4 Pack (FB16.5X21A_4)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83C-11PR)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A276)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R085)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length, Waterproof, SJTW (13R105)
- ZORO SELECT Electric Heating Cable, 240VAC, 24 ft Length, Waterproof, SJTW (13R099)
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length, Waterproof, SJTW (13R107)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R077)
- EASY HEAT Pipe Heating Cable, 120 VAC, 24 ft L (AHB-124)
- Zoro Select Heating Cables