Shop All Heating Cables
Zoro Select
Electric Heating Cable, 240VAC, 250 ft Length
Mfr # 13R083
Zoro # G4467513
original price:
$1,155.26
23% off
new price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Location Dry
- Cable Length 250 ft
- Max. Circuit Length 350 ft
- Heater Voltage 240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R083
- Zoro # G4467513
- UPC # 190735390443
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 250 ft |
Max. Circuit Length | 350 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 250 ft, Indoor Only, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes Cable Only, 1,500 W Watts per Cable @ 40F, 5.2 A Amps per Cable @ 40F, 0.025 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 350 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, 24x12 (L-700-RX-24x12)
- AIRCARE Essential Oils, Induction, PK3 (EOVEL103PK)
- AIR KING AMERICA Fans Bathroom Fan & Light (ASLC50)
- DANFOSS Solenoid Valve, 1/4" Evr 3 Flare (032F8106)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R084)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R076)
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length (13R082)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R087)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R081)
- EASY HEAT 10805 5 ft. Freeze Free Heat Cable Kit (EA572945)
- Zoro Select Heating Cables