Shop All Heating Cables
Zoro Select
Electric Heating Cable, 120VAC, 50 ft Length, Waterproof, SJTW
Mfr # 13R105
Zoro # G4467705
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 50 ft
- Max. Circuit Length 350 ft
- Heater Voltage 120VAC
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R105
- Zoro # G4467705
- UPC # 190735390658
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 50 ft |
Max. Circuit Length | 350 ft |
Overall Width | 1/2 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 50 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Heating Cable and Power Cable with Plug, 300 W Watts per Cable @ 40F, 2.1 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 350 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVA9)
- TJERNLUND PRODUCTS 110 cfm Crawl Space Fan, Plug-in (V1D)
- DAYTON Propeller, Dia 6 3/4 In, 30 Deg Pitch (2PYP4)
- DAYTON Blower Wheel, For Use With 1C792 (202-08-3136)
- ZORO SELECT Electric Heating Cable, 120VAC, 24 ft Length, Waterproof, SJTW (13R104)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R080)
- ZORO SELECT Electric Heating Cable, 120VAC, 75 ft Length, Waterproof, SJTW (13R106)
- ZORO SELECT Electric Heating Cable, 120VAC, 320 ft Length (6MJX9)
- ZORO SELECT Electric Heating Cable, 240VAC, 6 ft Length, Waterproof, SJTW (13R096)
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 120V/1200W/100 ft. (DR-9RC1100)
- Zoro Select Heating Elements