Shop All Heating Cables
Zoro Select
Electric Heating Cable, 120VAC, 250 ft Length
Mfr # 13R085
Zoro # G4467495
product price: $1,308.99
/ea
Free Shipping & Returns
$1,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 250 ft
- Max. Circuit Length 200 ft
- Heater Voltage 120VAC
- Features Keep Water Pipes From Freezing, Prevent Freeze-up Problems On Freezer Doors, Drain Pans, Drain Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R085
- Zoro # G4467495
- UPC # 190735390467
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 250 ft |
Max. Circuit Length | 200 ft |
Overall Width | 1/2 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 250 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Cable Only, 1,500 W Watts per Cable @ 40F, 10.4 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 186862Lf Seal Kit #1 (186862LF)
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- HONEYWELL L7224U1002 120V Oil Electronic (L7224U1002)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80303)
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R076)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R079)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length, Waterproof, SJTW (13R105)
- ZORO SELECT Electric Heating Cable, 120VAC, 320 ft Length (6MJX9)
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length (6MJX1)
- FREEZE FREE Freeze Free Cable 100Ft (2102)
- Zoro Select Heating Cables