Shop All Heating Cables
Zoro Select
Electric Heating Cable, 120VAC, 250 ft Length
Mfr # 13R079
Zoro # G4467443
original price:
$967.99
20% off
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Dry
- Cable Length 250 ft
- Max. Circuit Length 250 ft
- Heater Voltage 120VAC
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13R079
- Zoro # G4467443
- UPC # 190735390405
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 250 ft |
Max. Circuit Length | 250 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 250 ft, Indoor Only, NEMA Plug Configuration Hardwired, 4 W Watts per Foot @ 40F, Voltage 120V AC, Includes Cable Only, 1,000 W Watts per Cable @ 40F, 6.3 A Amps per Cable @ 40F, 0.03 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 250 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Safety Switch, M/R (035-0342)
- ALL-FILTERS 16X16X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16162.12 6PK)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R36E105M)
- MARS Contactor, 120V 30A 3P Dp, Ms61431 (61431)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R080)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R077)
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length (13R082)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R083)
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length (6MJX1)
- FROST KING Heat Cable Electric 100 Ft (RC100)
- Zoro Select Heating Cables