Shop All Heating Cables
Zoro Select
Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW
Mfr # 13R102
Zoro # G4467653
original price:
$101.80
9% off
new price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 12 ft
- Max. Circuit Length 200 ft
- Heater Voltage 120VAC
- Watts On Metal 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R102
- Zoro # G4467653
- UPC # 190735390627
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 12 ft |
Max. Circuit Length | 200 ft |
Overall Width | 1/2 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 12 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Heating Cable and Power Cable with Plug, 72 W Watts per Cable @ 40F, 0.5 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 8-1/4 In. L (HDL00044)
- LG Window Air Conditioner, 8000BTU, 115V (LW8022IVSM)
- HONEYWELL THERMAL SOLUTIONS Rm7890B1014 On-Off Primary (RM7890B101)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower - Safety Stick Included (BR-460)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R079)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R081)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R084)
- ZORO SELECT Electric Heating Cable, 120VAC, 320 ft Length (6MJX9)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R074)
- ZORO SELECT Electric Heating Cable, 120VAC, 400 ft Length (6MJY1)
- EASY HEAT Cable Kit Roof Deice200' (ADKS-1000)
- Zoro Select Heating Cables