Shop All Heating Cables
Zoro Select
Electric Heating Cable, 120VAC, 100 ft Length, Waterproof, SJTW
Mfr # 13R107
Zoro # G4467714
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 100 ft
- Max. Circuit Length 250 ft
- Heater Voltage 120VAC
- Features Waterproof, SJTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R107
- Zoro # G4467714
- UPC # 190735390672
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 100 ft |
Max. Circuit Length | 250 ft |
Overall Width | 1/2 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 100 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Heating Cable and Power Cable with Plug, 600 W Watts per Cable @ 40F, 4.2 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 250 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME WEEKLY/DAILY PROGRAM WALL SWITCH FOR LIG (PLS530A1008)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-484 NB 4in X 8in X 4in (SBH-484 NB)
- WATTS Vent Elbows, Watts Series 909 ELA (909ELA)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (2C526)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R081)
- ZORO SELECT Electric Heating Cable, 120VAC, 400 ft Length (6MJY1)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R076)
- ZORO SELECT Electric Heating Cable, 240VAC, 24 ft Length, Waterproof, SJTW (13R099)
- ZORO SELECT Electric Heating Cable, 240VAC, 6 ft Length, Waterproof, SJTW (13R096)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R080)
- NEVERFREEZE Heat Cable (NFHCP-40F)
- Zoro Select Heating Elements