Shop All Heating Cables
Zoro Select
Electric Heating Cable, 120VAC, 100 ft Length
Mfr # 6MJX1
Zoro # G4962316
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Dry
- Cable Length 100 ft
- Max. Circuit Length 250 ft
- Heater Voltage 120VAC
- Watts per Foot @ 40F 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MJX1
- Zoro # G4962316
- UPC # 190735543313
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 100 ft |
Max. Circuit Length | 250 ft |
Overall Width | 1/8 in |
Description
Electric Heating Cable, Cable Type Nonregulating, Cable Length 100 ft, Indoor Only, NEMA Plug Configuration Hardwired, 3 W Watts per Foot @ 40F, Voltage 120V AC, Includes Cable Only, 300 W Watts per Cable @ 40F, 2.5 A Amps per Cable @ 40F, 0.025 A Amps per Foot @ 40F, Cable Cover Material PVC, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 250 ft, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. 40 Degrees F, Number of Conductors 2, Overall Width 1/8 in, 1 Phase
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN HEARTH Log Hoop 40 in.Tube Stl Blk (15209)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-on (BT23607-MPG)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- HONEYWELL PT3000 AVG DISCHARGE SENSOR (C7100A1007)
- ZORO SELECT Electric Heating Cable, 120VAC, 18 ft Length, Waterproof, SJTW (13R103)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R087)
- ZORO SELECT Electric Heating Cable, 240VAC, 24 ft Length, Waterproof, SJTW (13R099)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R083)
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R078)
- FROSTGUARD Electric Heating Cable, 240VAC, 6 ft Length (FG2-6L)
- Zoro Select Heating Elements