Shop All Electric Radiant Floor Heat
Zoro Select
Electric Floor Heating Kit, 100 sq. ft.
Mfr # 6MJW5
Zoro # G3746951
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Heating Area 100 sq ft
- Control Range 40 to 104 Degrees F
- Watts Per Square Ft. 12
- Length 61 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MJW5
- Zoro # G3746951
- UPC # 190735543252
- Country of Origin China
- Category Electric Radiant Floor Heat
Dimensions
Length | 61 ft. |
Width | 20" |
Depth | 1/8" |
Min. Bend Radius | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 61 ft |
Overall Width | 20 in |
Heating Cable Diameter | 1/8 in to 3/16 in |
Description
Under Floor Electric Heating System, For Use With Flooring Type Ceramic Tiles, Natural Stone, Overall Length 61 ft, Overall Width 20 in, Thermostat Included Remote-Mount, Voltage 120V AC, Wattage Output per Square Foot 12 W, Wattage Output 1,200 W, Amperage 10 A, Control Current 16, Control Range 40 to 104 Degrees F, Control Type Thermostat, Control Volts 120V AC, Ambient Temp. Range 40 to 85 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Contactor, N/C, N/O, 3 Pole, 40/50A (123281P1S)
- MUELLER Flare Gasket, Copper (A 00402)
- BROAN Bathroom Ventilation Fan/Heat Combination with Lights 70 CFM 3.5 Sones White (164)
- MRCOOL E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V (DIY-18-HP-WMAH-230C25)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-1991)
- THERMOSOFT Floor Heating Installation Monitor (INSTALRM)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 56', 84 sq. ft., 10.5A (TRT120-1.5x56)
- THERMOSOFT Electric Floor Heating Mat, 120 ft. L (WW120-240)
- OJ ELECTRONICS Floor Heating Thermostat, 10 ft., 120/240V (UTN4-4999)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 240V (1510-240)
- Zoro Select Electric Heaters & Accessories