Shop All Fences & Gates
Zoro Select
Electric Fence 14 Ga., Length 2640 Ft.
Mfr # 4LVP9
Zoro # G1473884
original price:
$153.28
26% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2,640 ft
- Material Steel
- Gauge 14 ga
- Finish Galvanized
- Product Type Electric Fence Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVP9
- Zoro # G1473884
- UPC # 190735514917
- Country of Origin China
- Category Fences & Gates
Dimensions
Length | 2,640 ft |
Overall Length | 2,640 ft |
Details
Material | Steel |
Item | Electric Fence Wire |
Gauge | 14 ga |
Finish | Galvanized |
Product Type | Electric Fence Wire |
For Use With | Electric Fence Post |
Description
Electric Fence Wire, For Use With Electric Fence Post, Finish Galvanized, Material Steel, Product Type Electric Fence Wire, Gauge 14 ga, Overall Length 2,640 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061035351)
- LANDSCAPERS SELECT Weeder Lawn Taproot 13-1/4Inch (GT945E)
- MIDWEST RAKE Straight Lute, 36", 82", Gusset (56038)
- CROWN SHADE One Touch Polyester Canopy 9.1 ft. H X 10 ft. W X 10 ft. L (OT100-PB150DG)
- ZORO SELECT Shade Cloth, 10 ft. L, 10 ft. H, Green (MTP-86-03-1010)
- ZORO SELECT Hardware Cloth, Height 48 In., 19 Ga. (4LVE8)
- ZORO SELECT 100 ft L x 3 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900700)
- ZORO SELECT Chain Link Fencing Fabric, 6 ft. H x 50 ft. L (4LVK9)
- ZORO SELECT Chn Lnk Fbrc, 4 ft.x50 ft. Mesh 2-3/8 In. (4LVK7)
- ZORO SELECT Shade Cloth, 10 ft. L, 6 ft. H, Green (MTP-86-03-0610)
- GARDEN ZONE POULTRY NETTING 24""X150' (162415)
- Zoro Select Fences & Gates