Shop All Portable Electric Heaters
Zoro Select
Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5118 BtuH
Mfr # 12H977
Zoro # G4631821
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 5118
- Watts 1500
- Heater Voltage 120VAC
- Heating Method Convection
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12H977
- Zoro # G4631821
- UPC # 190735384251
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 33-1/16" |
Depth | 5-1/4" |
Height | 8-7/16" |
Cord Length | 6 ft |
Manufacturers Warranty Length | 1 yr. |
Overall Height | 8 7/16 in |
Overall Dimensions - L x H x D | 33-1/16 in x 8-7/16 in x 5-1/4 in |
Overall Length | 33 1/16 in |
Overall Depth | 5 1/4 in |
Description
Electric Baseboard Heater, Overall Depth 5 1/4 in, Overall Height 8 7/16 in, Overall Length 33 1/16 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programmable, Programming Capability 7.5-hr Shut-Off Timer, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Manual Reset, Thermostat Included Unit-Mounted, Voltage 120V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80424)
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V (3C728)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- TRU AIRE 16 in. x 6 in. White Stamped Return Air Grille (170 16X06)
- ZORO SELECT Portable Electric Heater, 1500, 120V AC, 1 Phase, 5200 BtuH (12H976)
- MARLEY Q-Mark Infrared 48-1/4In 208/240/277/480V 4000W Electric Heater (RDO48-90S)
- SP RICHARDS Lorell Portable Heater, White (LLR33978)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- LASKO 1500 watt Simple Touch Ceramic Heater, Black (LA83653)
- OPTIMUS 1320W 120V Radiant Electric Space Heater (H-2218BK-F)
- MOUNTAIN 1500W Portable Heater (MTN7139)
- Zoro Select Heaters & Furnaces