Shop All Actuators and Damper Motors
Zoro Select
Electric Actuator, 22 to 122F, 7-1/2VA
Mfr # 2LRZ3
Zoro # G2496444
original price:
$187.99
20% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 30 in-lb
- Voltage 120V AC +/-10%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2LRZ3
- Zoro # G2496444
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 3 7/8 in |
Depth | 2 1/4 in |
Height | 6 3/4 in |
For Shaft Diameter | 1/2 in |
Overall Width | 3 7/8 in |
Overall Height | 6 3/4 in |
Overall Depth | 2 1/4 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 30 in-lb, Input Voltage 120V AC, Output Signal Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 1/2 in Round, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER BIG BUDDY PROPANE HEATER (F274805)
- ALL-FILTERS 20x25x5, MERV 12, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.12H)
- TEMPCO Immersion Heater, Flange, 40000 W, 480/3 (TFP01586)
- ESSICK AIR Replacement Fill Hose Assembly W/Connector (1B5060140)
- ZORO SELECT Snap-On Control Damper, 6" Duct Dia. (4JRL7)
- ZORO SELECT Snap-On Control Damper, 12" Duct Dia. (4JRN1)
- ZORO SELECT Control Damper, 10" Duct Dia. (4JRL6)
- ZORO SELECT Snap-On Control Damper, 8 in Duct Diameter (4JRL8)
- ZORO SELECT Snap-On Control Damper, 10" Duct Dia. (4JRL9)
- ZORO SELECT Control Damper, 8" Duct Dia. (4JRL5)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1174)
- Zoro Select Actuators and Damper Motors