Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, Street, 1-1/2" BSPT Male x Female
Mfr # ZUSA-PF-8188
Zoro # G200421138
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Size 1 1/2 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8188
- Zoro # G200421138
- UPC # 193005122010
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, 1 1/2 in, Male, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Loop Hanger, J, 2 In, Electro-Zinc Plated (4180200EG)
- T&S BRASS Faucet, Pantry , 6"Swvl, Leadfree (B0207)
- HAYWARD FLOW CONTROL 4", CPVC, Screen (YSX2040022)
- USA INDUSTRIALS Brass MNPT, 3/8" Pipe Size (ZUSA-PF-5071)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8187)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8183)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8185)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381002630)
- ZORO SELECT Nipple, 1 In, Thrd at One End, 6 In, 316 (T6WNF10)
- ZORO SELECT Concentric Coupling, 304 SS, 2 x 4 in (4381009250)
- PARKER Pipe Adapter, 316 316 Stainless Steel (12-3/4 F5OG-SS)
- Zoro Select Fittings