Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, SS, 45 Degrees
Mfr # ZUSA-PF-8207
Zoro # G000421253
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Fitting Connection Type Female BSPT x Female BSPT
- Standards ISO 7-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8207
- Zoro # G000421253
- UPC # 193005122263
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
45 Degrees Elbow, Stainless Steel, 304, Class Class 150, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x18'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-18A)
- ZORO SELECT Hex Bushing, 3/4 x 1/8 In, NPT, Galv (783YD9)
- KOHLER Brazn Rectangle Undercounter Lavatory White (21058-0)
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- ZORO SELECT Half Coupling, 2-1/2", 150,316, Thrd Heavy (4381035690)
- ZORO SELECT 4" Welded SS Slip-On Flange (4HWU9)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N038018)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV4)
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug, Max. Pressure: 300 psi (60SQ112N012)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU7)
- ZORO SELECT 1-1/4" x 1/4" FNPT SS Reducing Coupling (4381032360)
- Zoro Select Stainless Steel Pipe Fittings